Beli Microscope Binocular di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Rehaze Microscope Binocular LED (Mikroskop Binokular)Deskripsi:Microscope Binoculair Laboratorium REHAZE XSZ-107BN 1600X adalah microscope biologis yang canggih dengan double eyepiece untuk melihat benda obyek renik hingga pembesaran 1600X. Mikroskop jenis Binokular sangat cocok dengan Departemen Kesehatan, Laboratorium Biologi dan Kimia, Departemen Pertanian dan Perkebunan, Rumah Sakit dan Klinik. Mikroskop Binokuler dapat di hubungkan ke KAMERA DIGITAL untuk menpilkan hasil pengamatan secara LIVE.atribut:
- Achromatic: 4X, 10X, 40X (S), 100X (S, Oil) Objectives
- Eyepiece: Wide Eyepiece WF 10X (WF16X Optional)
- Viewing Head: Sliding Binocular Head Inclined at 45
- Stage: Double Layer Mechanical
- Stage Size (mm): 140x150
- Moving Range (mm): 75x45
- Condenser: Abbe NA=1.25 With Iris Diaphgram and Filter
- DC Output (V): 6
- Focusing: Coaxial Coarse and Fine Adjustment
- Focusing Interval (mm): 0.002
- Focusing Range (mm): 30
- Illumination: LED Lamp With Battery Charging, Adjustable Brightness
- Power AC Input (V): 220/22/110 (50Hz)
- Euromex Binocular MicroscopeDeskripsi:The BlueLine flagship BioBlue.Lab is an instrument that precisely matches highest expectations of microscopy users. These ergonomic easy-to-use microscopes have specifically been designed for educational and laboratory applications. The 150 x 140 mm stage with integrated rackless X-Y mechanical stage with 75 x 30 mm travel, provides a smooth translation of the specimen and highly precise positioning which is highky appreciated in most demanding cytology and histopathology applicationsThe BioBlue.Lab microscope models offer great functionality and are equipped with WF10x/20 mm eyepieces, plan and IOS plan 4x/ 10x/ S40x/ S100x objectives. All models are equipped with NeoLED illumination system and are available in binocular and trinocular versions- Binocular and trinocular models- Plan and plan IOS objectives- Integrated mechanical stage- Ergonomic carrying grip- Reversed quadruple nosepiece- Finity and infinity optical system- NeoLED™ illuminationatribut:
- Binocular: Yes
- 4x/10x/S40x/S100x Plan Objectives: Yes
- Rackless Mechanical Stage: Yes
- NeoLED: Yes
- SIGHTRON Binoculars (Compact Type, 8X)Deskripsi:Dach type binoculars that can be folded compactly. The lens uses a magenta coating to increase transmittance and achieve a bright field of view. Elastomer material is used for the exterior, making it easy to use.atribut:
- Material: Lens: Optical glass (magenta coating), Body: ABS resin / elastomer resin
- Width (mm): 107
- Included Accessories: Strap, soft case
- Overall Height (mm): 41
- Euromex Microscope Binocular Digital (Mikroskop Digital)Deskripsi:The Euromex digital microscopes have equal functions compared to stand-alone microscopes. But since these microscopes have an integrated camera, these are offering a compact solution for viewing microscopy images without having to add an external camera to the microscope. The included software allows the user to view live images on the computer screen or beamer. The software also enables the user to capture images, record videos and perform measurements.atribut:
- Dimensions (mm): 260x175x220
- Type: Binocular
- Zoom: 1x/2x/4x Objectives
- Stand Type: Rack & Pinion
- AS ONE Binocular Polarizing MicroscopeDeskripsi:Suitable for geology, petrology, mineralogy, toxicology, pharmacy and forensics.atribut:
- AS ONE Part Number: 3-6353-01
- Power Cord (m): 1.6
- Accessories: Quarter Wave Plate, Full Wave Red Plate, Quartz Wedge
- Dimensions (mm): 270×180×470
- Lens Barrel Format: Monocular (tilt angle 45°/360° rotation type)
- Eyepiece: WF10×(18mm), with reticle
- Capacitor Type: NA1.25 with iris diaphragm and filter holder
- Filter: blue
- Illumination: 6V (20W) (halogen, adjustable brightness)
- Mass (kg): 6
- Objective Lens: Strain-free, 4×; 10×; 40×(S)
- Type: binocular
- Nexcope Microscope Binocular (Mikroskop Binokular)atribut:
- Objective: Achromatic Objective 4X, 10X, 40X, 100X
- Stage: Double Layers Mechanical Stage 140X140mm/75X50mm
- Nose Piece: 4-Hole
- Euromex Microscope Binocular with Achromatic (Mikroskop Binokular)atribut:
- Dimensions (mm): 360x170x214
- Type: Binocular
- S100x Objective: Yes
- Mechanical X-Y Stage: Yes
- NeoLED: Yes
- Batteries: Yes
- Weight (kg): 2.95
- BEL ENGINEERING Micsroscope Binocular (Mikroskop Binokular)Deskripsi:STMPRO series include professional Stereo Zoommicroscopes, suitable for many applications inIndustry and Laboratory field. A wide choice ofaccessories such as, for example, additionalobjectives, eyepieces, XY traslators, LED and fiberoptics illuminators, universal stands, make thisseries of microscopes professional tools for everytype of observation.Zoom ratio is 1:6.4. Range of total magnifcationstarts from a minimum of 3.5x upto a maximum of210x, thanks to the available additional optics.Trinocular version allow easy connection of CMOShi-resolution cameras and CCD cameras, foracquiring and image analysis.Included: protection cover, user manual
- SIGHTRON Military WaterProof Highgrade 8X BinocularDeskripsi:-A high performance military binocular with 8x magnification that is portable and durable.-Complete waterproofing design.-The tele-photo type lens structure is used for enabling the compact design.-Magnesium alloy is used for the main body, materializing lightweight and high durability at the same time.-A 100/100 mill scale is built in.atribut:
- Dimension: 25.5cm
- Foot Width Size: EEE
- Pressure Resistant Load: 10±0.1kN
- Reference Weight: approx 1040g (26.0cm model)
- Upper Materials: soft cowhide(unfinished)
- Toecap Materials: steel
- Outsole Materials: 2-layer of sponge and solid rubber
- Insize Microscope Binocular Compound Halogenatribut:
- Includes: 10X Dividing Eye Piece, Adapter 0.5X, Anti-Dust Cover, Calibration Rule, Camera Adapter, Image to Eyepiece Camera Switch, Moving Knob, Stage
- Light Source: Halogen
- Optical Magnification: 0.67X to 45X
- Base Dimensions (inch): 6 5/16x5 1/2
- Eyepiece Type: Binocular
- Maximum Magnification Capability: 100X
- Microscope Type: Compound
- Optical Field of View (mm): 22
- Working Distance: Fixed
- AS ONE Binocular Microscopeatribut:
- Lens Barrel Type: tilt angle 45 °, diopter can be adjusted
- Stage (mm): 95
- Eye Width (mm): 55 to 75 (working distance) 90
- Eyepiece: WF 10 x
- Accessories: Eye Shade, Dust Cover
- Power Supply (V AC): 100 (at 50/60Hz)
- Size (mm): 170x115x330
- Insize Stereo Zoom Microscope Binocular Stereoatribut:
- Features: Focus Adjustment, Objective Magnification Adjuster, Reflected Led Light Adjustment, Transmitted Led Light Adjustment
- Light Source: LED
- Eyepiece Type: Binocular
- Microscope Type: Stereo
- Maximum Magnification Capability: 20X
- Optical Field of View (mm): 20
- Working Distance: Fixed
- Cole Parmer Binocular Stereozoom Microscope Boom StandDeskripsi:Stereozoom microscopes feature stepless magnification through zoom control on viewing head. Head rotates 360°>; widefield 10x eyepieces feature adjustable diopter and interpupillary distance for comfortable viewing.atribut:
- Magnification: 10x to 40x
- Maximum Magnification: 40x
- Head configuration: Binocular
- Objectives: 1x to 4x
- Eyepiece Magnification: 10x
- Eyepieces: Widefield
- Stand Type: Universal
- Cole Parmer Compound Binocular Microscope Semi-PlanDeskripsi:Ideal for laboratory and university applications, semi-plan objectives deliver excellent clarity and flatness of field. All objectives are parfocalled, parcentered, and color-coded. Widefield 10x/18 mm eyepieces with rubber eyeshields are 45 degrees inclined with interpupillary and diopter adjustments for comfortable viewing. Use the 3-watt LED variable control to set illumination to the necessary level. Iris diaphragm controls resolution and contrast for different magnification levels. Large 140 x 135 mm stage features coaxial coarse and fine adjustments.atribut:
- Magnification: 40x/100x/400x/1000x
- Maximum Magnification: 1000x
- Head configuration: Binocular
- Objectives: 4x/10x/40x/100x, semi-plan objectives
- Eyepiece Diameter (mm): 18
- Eyepiece Magnification: 10x
- Eyepieces: Widefield
- Illuminator (s): LED, variable
- Power (Hz): 50/60
- Power (V AC): 100 to 240
- Stage Dimensions (mm): 140x135
- Cole Parmer Stereozoom Binocular Microscope With Tablet DisplayDeskripsi:This stereozoom microscope is the all-in-one image capture solution. The built-in 8" (20.3 cm) LCD display allows you to view your specimen while the internal camera captures the image. Edit, measure, and annotate saved images directly on the touchscreen or on a computer with the included software. Display features an Android operating system and a micro-SD card slot for the included SD card. Wi-Fi signal connects to a computer or tablet for image downloading and sharing.atribut:
- Magnification: 10x to 40x, zoom
- Maximum Magnification: 40x
- Head configuration: Trinocular
- Resolution (MP): 5
- Eyepiece Magnification: 10x
- Interpupillary Distance (mm): 49 to 74
- Cable (s): HDMI
- Eyepieces: Widefield
- Illuminator (s): LED: top only, bottom only, or dual illumination
- Output: HDMI, micro SD card, Wi-Fi
- Power (Hz): 50/60
- Power (V AC): 100 to 240
- SIGHTRON Military WaterProof 7X Binocularatribut:
- Width (mm): 110
- Weight (g): 340
- Depth (mm): 120
- Overall Height (mm): 39
- Magnification: 7
- Lens Size (mm): 28
- Field of View: 7.3degree
- View Field of 1000m Destination: 128
- Brightness: 16
- Cole Parmer Compound Binocular Microscope With Built-In Camera Semi-PlanDeskripsi:Reap the benefits of digital photography and excellent microscopy technology. Use the microscope by itself or plug it into your computer and you're ready to capture, label, measure, store, or share digital images of your specimens. Ideal for laboratory and university applications, semi-plan objectives deliver excellent clarity and flatness of field. All objectives are parfocalled, parcentered, and color-coded. Widefield 10x/18 mm eyepieces with rubber eyeshields are 45 degrees inclined with interpupillary and diopter adjustments for comfortable viewing. Use the 3-watt LED variable control to set illumination to the necessary level. Iris diaphragm controls resolution and contrast for different magnification levels. Large 140 x 135 mm stage features coaxial coarse and fine adjustments.atribut:
- Magnification: 40x/100x/400x/1000x
- Maximum Magnification: 1000x
- Head configuration: Binocular
- Objectives: 4x/10x/40x/100x, semi-plan objectives
- Eyepiece Diameter (mm): 18
- Eyepiece Magnification: 10x
- Cable (s): USB
- Eyepieces: Widefield
- Illuminator (s): LED, variable
- Image Sensor: 3.0 MP CMOS
- Output: USB
- Power (Hz): 50/60
- Power (V AC): 100 to 240
- Stage Dimensions (mm): 140x135
- HOZAN Stereo MicroscopeDeskripsi:-In addition to the brightness and sharpness of the image, this zoom type stereoscopic microscope for precision examination visualizes images in deep depth of focus.-A wide range of magnification and visual field can be obtained through the use of optional eyepiece lenses and conversion lenses.-Clip(fixing metal fitting)x 2, Eye cut 2 types
- SIGHTRON Waterproof Highgrade 8X Binocularatribut:
- Width (mm): 127
- Depth (mm): 138
- Overall Height (mm): 53
- Lens Size (mm): 32
- Magnification: 8
- Field of View: 7.5degree
- Brightness: 16
- View Field of 1000m Destination: 131.1
- Weight (g): 482
- Carl Zeiss Steromicroscope Binocular (Mikroskop Stereo)atribut:
- Eye Width (mm): 55 to 75
- Total Magnification: 8.0 to 40.0 x
- Zoom Magnification: 0.8x4.0 ×
- Lighting: Reflected/Transmitted LED
- Eyepiece: 10 x
- Size (mm): 223x370x440
- Power Cord Length (m): 1.7
- Power Supply (V AC): 100 (at 50/60Hz)
Daftar Harga Microscope Binocular Terbaru October 2026
| Rehaze Microscope Binocular LED (Mikroskop Binokular) | Rp6.399.900 |
| Euromex Binocular Microscope | Rp39.999.900 |
| SIGHTRON Binoculars (Compact Type, 8X) | Rp639.900 |
| Euromex Microscope Binocular Digital (Mikroskop Digital) | Rp19.999.900 |
| AS ONE Binocular Polarizing Microscope | Rp67.999.900 |
| Nexcope Microscope Binocular (Mikroskop Binokular) | Rp6.799.900 |
| Euromex Microscope Binocular with Achromatic (Mikroskop Binokular) | Rp19.999.900 |
| BEL ENGINEERING Micsroscope Binocular (Mikroskop Binokular) | Rp37.999.900 |
| SIGHTRON Military WaterProof Highgrade 8X Binocular | Rp12.999.900 |
| Insize Microscope Binocular Compound Halogen | Rp209.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/qnP109115959-1.jpg)

/cwP106564464-1.jpg)
/myP103679826-1.jpg)

/50P107418180-1.jpg)
/mgP103679808-1.jpg)
/5iP108232198-1.jpg)











/ivP108009679-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)